Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D841C25AV
Mfr # PAR308-9-25P-V
Zoro # G322538448
product price:Â
$
29.55
/ea
Sold in multiples of 2 for $59.10
Key Features
Replaces OEM Part
ARGO P3082312, FILTER-X XH02017, FILTREC D841C25A, FILTREC D841C25AV, FILTREC D841C25RA, MAIN FILTER MF0059953, MAIN FILTER MF0576068, MAIN FILTER MF0576069, VTE 14591, WIX D11A25CAV, WIX D11A25CRA
Filter Media
PAPER
Height
9.13
Micron Rating
20
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAR308-9-25P-V
- Zoro #
- G322538448
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.13
Details
- Replaces OEM Part
- ARGO P3082312, FILTER-X XH02017, FILTREC D841C25A, FILTREC D841C25AV, FILTREC D841C25RA, MAIN FILTER MF0059953, MAIN FILTER MF0576068, MAIN FILTER MF0576069, VTE 14591, WIX D11A25CAV, WIX D11A25CRA
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.15
- Collapse Pressure
- 145
- OD Bottom
- 3.15
- ID Top
- 1.59
- Beta Ratio 1
- 2/20/2026