HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D842C25AV
- Mfr # PAR308-13-25P-V
- Zoro # G522477967
product price:Â
$
44.85
/ea
Key Features
Replaces OEM Part
FILTREC D842C25A, FILTREC D842C25AV, MAIN FILTER MF0576082, MAIN FILTER MF0576083, WIX D12A25CAV
Filter Media
PAPER
Height
13.11
Micron Rating
20
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-13-25P-V
- Zoro #
- G522477967
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D842C25A, FILTREC D842C25AV, MAIN FILTER MF0576082, MAIN FILTER MF0576083, WIX D12A25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.15
- ID Top
- 1.59
- OD Bottom
- 3.15
- Collapse Pressure
- 145
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 13.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.