HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D911T75A
- Mfr # PFA170-5-75SS-V
- Zoro # G122501543
product price:Â
$
79.79
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) 190Z275A, FILTER-MART 051202, FILTER-X XH02051, FILTREC D911T75, FILTREC D911T75A, FILTREC D911T75AV, HY-PRO HP17L474WB, HY-PRO HP17L474WV, MAIN FILTER MF0059985, MAIN FILTER MF0576114, PARKER 190Z275A, WIX D29B75TAV
Filter Media
304 SS WIRE
Height
4.82
Micron Rating
74
OD Bottom
2.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA170-5-75SS-V
- Zoro #
- G122501543
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.82
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) 190Z275A, FILTER-MART 051202, FILTER-X XH02051, FILTREC D911T75, FILTREC D911T75A, FILTREC D911T75AV, HY-PRO HP17L474WB, HY-PRO HP17L474WV, MAIN FILTER MF0059985, MAIN FILTER MF0576114, PARKER 190Z275A, WIX D29B75TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- OD Bottom
- 2.18
- ID Top
- 0.77
- Collapse Pressure
- 365
- OD Top
- 2.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.