Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D921G005
- Mfr # PFA270-9-3G-V
- Zoro # G822502864
product price:Â
$
44.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL93B3, DONALDSON DT027025UM, DONALDSON P173031, DONALDSON P567017, FAIREY ARLON (PARKER) 270L220A, FAIREY ARLON (PARKER) 270L2FFA, FAIREY ARLON (PARKER) 270Z220A, FAIREY ARLON (PARKER) 270Z2FFA, FILTER-MART 050093, FILTER-X XH02062, FILTREC D9
Filter Media
MICROGLASS
Height
9.13
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA270-9-3G-V
- Zoro #
- G822502864
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL93B3, DONALDSON DT027025UM, DONALDSON P173031, DONALDSON P567017, FAIREY ARLON (PARKER) 270L220A, FAIREY ARLON (PARKER) 270L2FFA, FAIREY ARLON (PARKER) 270Z220A, FAIREY ARLON (PARKER) 270Z2FFA, FILTER-MART 050093, FILTER-X XH02062, FILTREC D9
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 2.89
- Collapse Pressure
- 365
- OD Bottom
- 2.89
- ID Top
- 1.26
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.