Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD110B100V
- Mfr # PFC60-6-100SS-V
- Zoro # G022475920
product price:Â
$
46.99
/ea
Key Features
Replaces OEM Part
FILTER-MART 060949, FILTER-X XH02100, FILTREC DHD110B100B, FILTREC DHD110B100V, HYDAC/HYCON 0110D100W, HYDAC/HYCON 0110D100WV, JURA FILTRATION SH75148, MAIN FILTER MF0060024, MAIN FILTER MF0576131, NATIONAL FILTERS 185204149SS, SEPARATION TECHNOLOGIES H11
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
100
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-6-100SS-V
- Zoro #
- G022475920
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- FILTER-MART 060949, FILTER-X XH02100, FILTREC DHD110B100B, FILTREC DHD110B100V, HYDAC/HYCON 0110D100W, HYDAC/HYCON 0110D100WV, JURA FILTRATION SH75148, MAIN FILTER MF0060024, MAIN FILTER MF0576131, NATIONAL FILTERS 185204149SS, SEPARATION TECHNOLOGIES H11
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 1.75
- OD Bottom
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.