HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD110B10V
- Mfr # PFC60-6-10SS-V
- Zoro # G122502007
product price:Â
$
71.15
/ea
Key Features
Replaces OEM Part
FILTREC DHD110B10B, FILTREC DHD110B10V, MAIN FILTER MF0060025, MAIN FILTER MF0576132, WIX D34B10BV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-6-10SS-V
- Zoro #
- G122502007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- FILTREC DHD110B10B, FILTREC DHD110B10V, MAIN FILTER MF0060025, MAIN FILTER MF0576132, WIX D34B10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 435
- ID Top
- 0.87
- OD Bottom
- 1.75
- OD Top
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.