Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD110D10B
- Mfr # PFC60-6-10P-V
- Zoro # G022471755
product price:Â
$
20.75
/ea
Sold in multiples of 2 for
$41.50
Key Features
Replaces OEM Part
EPPENSTEINER 9110P10A000P, FILTER-MART 010541, FILTER-X XH02105, FILTREC DHD110D10B, FILTREC DHD110D10V, HYDAC/HYCON 0110D010P, HYDAC/HYCON 0110D010PV, MAHLE 7888662, MAHLE 890003MIC10NBR, MAIN FILTER MF0060034, MAIN FILTER MF0060035, NATIONAL FILTERS 185
Filter Media
PAPER
Height
6.18
Micron Rating
10
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-6-10P-V
- Zoro #
- G022471755
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9110P10A000P, FILTER-MART 010541, FILTER-X XH02105, FILTREC DHD110D10B, FILTREC DHD110D10V, HYDAC/HYCON 0110D010P, HYDAC/HYCON 0110D010PV, MAHLE 7888662, MAHLE 890003MIC10NBR, MAIN FILTER MF0060034, MAIN FILTER MF0060035, NATIONAL FILTERS 185
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.