HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD110G03B
- Mfr # PHY110-6-3G-V
- Zoro # G822512818
product price:Â
$
27.45
/ea
Sold in multiples of 2 for
$54.90
Key Features
Replaces OEM Part
AIRFIL AFKOVL2673, BEHRINGER BE110P03A, BEHRINGER BE110P03AV, CARQUEST 84871, DONALDSON DT0110D5UM, DONALDSON P173191, DONALDSON P566658, EPPENSTEINER 9110H3XLA000P, EPPENSTEINER 9110LAH3SLA000P, EPPENSTEINER 9110LAH3XLA000P, EPPENSTEINER E400HL110H3LLLA,
Filter Media
MICROGLASS
Height
6.02
Micron Rating
3
OD Bottom
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY110-6-3G-V
- Zoro #
- G822512818
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2673, BEHRINGER BE110P03A, BEHRINGER BE110P03AV, CARQUEST 84871, DONALDSON DT0110D5UM, DONALDSON P173191, DONALDSON P566658, EPPENSTEINER 9110H3XLA000P, EPPENSTEINER 9110LAH3SLA000P, EPPENSTEINER 9110LAH3XLA000P, EPPENSTEINER E400HL110H3LLLA,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.85
- ID Top
- 0.87
- Beta Ratio 1
- 200/3
- OD Top
- 1.85
- Collapse Pressure
- 435
Dimensions
- Height
- 6.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.