HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD110S200V
- Mfr # PHY110-6-200SS-V
- Zoro # G122477602
product price:Â
$
43.49
/ea
Key Features
Replaces OEM Part
FILTREC DHD110S200B, FILTREC DHD110S200V, HYDAC/HYCON 0110D200WHC, HYDAC/HYCON 0110D200WHCV, HY-PRO HP06DNL7200WB, HY-PRO HP06DNL7200WV, MAIN FILTER MF0419835, MAIN FILTER MF0576147, SEPARATION TECHNOLOGIES H110D200WHC, WIX D34B200SV
Filter Media
304 SS WIRE
Height
6.02
Micron Rating
200
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY110-6-200SS-V
- Zoro #
- G122477602
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD110S200B, FILTREC DHD110S200V, HYDAC/HYCON 0110D200WHC, HYDAC/HYCON 0110D200WHCV, HY-PRO HP06DNL7200WB, HY-PRO HP06DNL7200WV, MAIN FILTER MF0419835, MAIN FILTER MF0576147, SEPARATION TECHNOLOGIES H110D200WHC, WIX D34B200SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- Collapse Pressure
- 435
- OD Top
- 1.85
- OD Bottom
- 1.85
- ID Top
- 0.87
Dimensions
- Height
- 6.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.