Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD1320S25B
- Mfr # PHY1320-26-25SS-V
- Zoro # G722518910
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD1320S25B, FILTREC DHD1320S25V, HYDAC/HYCON 1320D025WHC, HYDAC/HYCON 1320D025WHCV, INTERNORMEN 021320D25G30HCEP, INTERNORMEN 021320D25G30HCEV, MAIN FILTER MF0419860, MAIN FILTER MF0576161, WIX D35B25SV
Filter Media
304 SS WIRE
Height
25.63
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY1320-26-25SS-V
- Zoro #
- G722518910
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD1320S25B, FILTREC DHD1320S25V, HYDAC/HYCON 1320D025WHC, HYDAC/HYCON 1320D025WHCV, INTERNORMEN 021320D25G30HCEP, INTERNORMEN 021320D25G30HCEV, MAIN FILTER MF0419860, MAIN FILTER MF0576161, WIX D35B25SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- OD Bottom
- 3.56
- OD Top
- 3.56
- ID Top
- 1.9
Dimensions
- Height
- 25.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.