HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD140F10V

  • Mfr # PHY140-8-10G-HC-V

  • Zoro # G122507323


product price:  $49.99
/ea

Key Features

Filter Media
MICROGLASS
Height
7.6
Beta Ratio 1
200/13
ID Top
0.87
Micron Rating
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY140-8-10G-HC-V
Zoro #
G122507323
UPC #
-
Country of Origin
United States

Dimensions

Height
7.6

Details

Filter Media
MICROGLASS
Beta Ratio 1
200/13
ID Top
0.87
Micron Rating
10
Collapse Pressure
3045
OD Top
1.85
Replaces OEM Part
AIRFIL AFKOVL26210KP, BEHRINGER BE140P12AH, DONALDSON DT0140DHC14UM, DONALDSON P566693, EPPENSTEINER 9140H10SLF000P, EPPENSTEINER 9140H10XLF000P, EPPENSTEINER 9140LAH10SLF000P, EPPENSTEINER 9140LAH10XLF000P, FILTER-MART 050549, FILTER-X XH02136, FILTREC D
OD Bottom
1.85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.