Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD140S100V
- Mfr # PHY140-8-100SS-V
- Zoro # G522463373
product price:Â
$
53.75
/ea
Key Features
Replaces OEM Part
FILTREC DHD140S100B, FILTREC DHD140S100V, HYDAC/HYCON 0140D100WHC, HYDAC/HYCON 0140D100WHCV, MAIN FILTER MF0419958, MAIN FILTER MF0576182, NATIONAL FILTERS 185425, NATIONAL FILTERS 106185425, NATIONAL FILTERS 141185425, SWIFT SF060DN8100W, SWIFT SF060DN81
Filter Media
304 SS WIRE
Height
7.6
Micron Rating
100
OD Top
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY140-8-100SS-V
- Zoro #
- G522463373
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD140S100B, FILTREC DHD140S100V, HYDAC/HYCON 0140D100WHC, HYDAC/HYCON 0140D100WHCV, MAIN FILTER MF0419958, MAIN FILTER MF0576182, NATIONAL FILTERS 185425, NATIONAL FILTERS 106185425, NATIONAL FILTERS 141185425, SWIFT SF060DN8100W, SWIFT SF060DN81
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 1.85
- Collapse Pressure
- 435
- ID Top
- 0.87
- OD Bottom
- 1.85
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.