Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD15G20B
- Mfr # PHY15-2-20G-V
- Zoro # G422470747
product price:Â
$
32.99
/ea
Sold in multiples of 2 for
$65.98
Key Features
Replaces OEM Part
FILTREC DHD15G20B, FILTREC DHD15G20V, MAIN FILTER MF0576192, MAIN FILTER MF0576193, WIX D17A20GV
Filter Media
MICROGLASS
Height
1.69
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY15-2-20G-V
- Zoro #
- G422470747
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD15G20B, FILTREC DHD15G20V, MAIN FILTER MF0576192, MAIN FILTER MF0576193, WIX D17A20GV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Bottom
- 1.38
- ID Top
- 0.49
- OD Top
- 1.38
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.