HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD15H20B
- Mfr # PHY15-2-20G-HC-V
- Zoro # G822512962
product price:Â
$
68.39
/ea
Key Features
Replaces OEM Part
FILTREC DHD15H20B, FILTREC DHD15H20V, MAIN FILTER MF0576200, MAIN FILTER MF0576201, WIX D17A20HV
Filter Media
MICROGLASS
Height
1.69
Micron Rating
20
OD Bottom
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY15-2-20G-HC-V
- Zoro #
- G822512962
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD15H20B, FILTREC DHD15H20V, MAIN FILTER MF0576200, MAIN FILTER MF0576201, WIX D17A20HV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.38
- ID Top
- 0.48
- OD Top
- 1.38
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
Dimensions
- Height
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.