HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD160B80V
- Mfr # PFC160-5-80SS-V
- Zoro # G322466703
product price:Â
$
70.29
/ea
Key Features
Replaces OEM Part
FILTREC DHD160B80B, FILTREC DHD160B80V, HYDAC/HYCON 02062455, HYDAC/HYCON 2062455, WIX D37B80BV
Filter Media
304 SS WIRE
Height
5
Micron Rating
80
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-5-80SS-V
- Zoro #
- G322466703
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5
Details
- Replaces OEM Part
- FILTREC DHD160B80B, FILTREC DHD160B80V, HYDAC/HYCON 02062455, HYDAC/HYCON 2062455, WIX D37B80BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- Collapse Pressure
- 435
- ID Top
- 1.35
- OD Top
- 2.36
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.