HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD160E10B

  • Mfr # PFC160-5-10G-V

  • Zoro # G922486316


product price:  $24.99
/ea
Sold in multiples of 2 for $49.98

Key Features

Collapse Pressure
435
OD Top
2.36
Height
5
Micron Rating
10
ID Top
1.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC160-5-10G-V
Zoro #
G922486316
UPC #
-
Country of Origin
United States

Dimensions

Height
5

Details

Collapse Pressure
435
OD Top
2.36
Micron Rating
10
ID Top
1.35
Filter Media
MICROGLASS
Beta Ratio 1
200/13
OD Bottom
2.36
Replaces OEM Part
BEHRINGER BE160P12AR, EPPENSTEINER 9160H10SLA000P, EPPENSTEINER E400HL160H10, FILTER-MART 050408, FILTER-X XH02151, FILTREC DHD160E10B, FILTREC DHD160E10V, HYDAC/HYCON 02062478, HYDAC/HYCON 2062478, HYDAC/HYCON 0160D010BN, HYDAC/HYCON 0160D010BNV, HY-PRO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.