Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD160F20V
- Mfr # PFC160-5-20G-HC-V
- Zoro # G022471045
product price:Â
$
50.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9160H20SLF000P, EPPENSTEINER E400HL160H202, FILTER-MART 050411, FILTER-X XH02156, FILTREC DHD160F20B, FILTREC DHD160F20V, HYDAC/HYCON 0160D020BH, HYDAC/HYCON 0160D020BHV, HY-PRO HP16DHL525MSB, MAIN FILTER MF0060137, MAIN FILTER MF0060138, NAT
Filter Media
MICROGLASS
Height
5.08
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-5-20G-HC-V
- Zoro #
- G022471045
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.08
Details
- Replaces OEM Part
- EPPENSTEINER 9160H20SLF000P, EPPENSTEINER E400HL160H202, FILTER-MART 050411, FILTER-X XH02156, FILTREC DHD160F20B, FILTREC DHD160F20V, HYDAC/HYCON 0160D020BH, HYDAC/HYCON 0160D020BHV, HY-PRO HP16DHL525MSB, MAIN FILTER MF0060137, MAIN FILTER MF0060138, NAT
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 2.36
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
- ID Top
- 1.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.