HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD240W200V
- Mfr # PHY240-6-200SS-HC-V
- Zoro # G822477759
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER FLOW 10002507, FILTREC DHD240W200B, FILTREC DHD240W200V, MAIN FILTER MF0576263, MAIN FILTER MF0576264, WIX D38B200WV
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
200
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-6-200SS-HC-V
- Zoro #
- G822477759
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER FLOW 10002507, FILTREC DHD240W200B, FILTREC DHD240W200V, MAIN FILTER MF0576263, MAIN FILTER MF0576264, WIX D38B200WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- Collapse Pressure
- 3045
- ID Top
- 1.34
- OD Top
- 2.72
- OD Bottom
- 2.72
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.