Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD280G03B
- Mfr # PHY280-14-3G-V
- Zoro # G322514190
product price:Â
$
62.45
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2663, BEHRINGER BE280P03A, DONALDSON DT0280D5UM, DONALDSON P566674, EPPENSTEINER 9280H3SLA000P, EPPENSTEINER 9280H3XLA000P, EPPENSTEINER 9280LAH3SLA000P, EPPENSTEINER 9280LAH3XLA000P, FILTER-X XH02199, FILTREC DHD280E03B, FILTREC DHD280E03V,
Filter Media
MICROGLASS
Height
13.98
Micron Rating
3
OD Top
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-3G-V
- Zoro #
- G322514190
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2663, BEHRINGER BE280P03A, DONALDSON DT0280D5UM, DONALDSON P566674, EPPENSTEINER 9280H3SLA000P, EPPENSTEINER 9280H3XLA000P, EPPENSTEINER 9280LAH3SLA000P, EPPENSTEINER 9280LAH3XLA000P, FILTER-X XH02199, FILTREC DHD280E03B, FILTREC DHD280E03V,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.72
- OD Bottom
- 2.72
- Beta Ratio 1
- 200/3
- ID Top
- 1.34
- Collapse Pressure
- 435
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.