HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD30D20B
- Mfr # PHY30-4-20P-V
- Zoro # G822480469
product price:Â
$
18.99
/ea
Sold in multiples of 3 for
$56.97
Key Features
Replaces OEM Part
EPPENSTEINER 930P20A000P, FILTER-MART 010536, FILTER-X XH02216, FILTREC DHD30D20B, FILTREC DHD30D20V, HYDAC/HYCON 0030D020P, HYDAC/HYCON 0030D020PV, MAIN FILTER MF0060256, MAIN FILTER MF0060257, REXROTH 930P20A000M, REXROTH 930P20A000V, STAUFF SE008D20B,
Filter Media
PAPER
Height
3.66
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY30-4-20P-V
- Zoro #
- G822480469
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 930P20A000P, FILTER-MART 010536, FILTER-X XH02216, FILTREC DHD30D20B, FILTREC DHD30D20V, HYDAC/HYCON 0030D020P, HYDAC/HYCON 0030D020PV, MAIN FILTER MF0060256, MAIN FILTER MF0060257, REXROTH 930P20A000M, REXROTH 930P20A000V, STAUFF SE008D20B,
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- OD Top
- 1.38
- Collapse Pressure
- 435
- ID Top
- 0.49
- OD Bottom
- 1.38
Dimensions
- Height
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.