Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD330B100B
- Mfr # PFC330-7-100SS-V
- Zoro # G122506111
product price:Â
$
82.65
/ea
Key Features
Replaces OEM Part
FILTER-MART 060630, FILTER-X XH02229, FILTREC DHD330B100B, FILTREC DHD330B100V, HYDAC/HYCON 0330D100W, HYDAC/HYCON 0330D100WV, MAIN FILTER MF0060298, MAIN FILTER MF0060299, SEPARATION TECHNOLOGIES H330D100W, STAUFF SE090B100B, STAUFF SE090B100B2, STAUFF S
Filter Media
304 SS WIRE
Height
7.04
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-7-100SS-V
- Zoro #
- G122506111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.04
Details
- Replaces OEM Part
- FILTER-MART 060630, FILTER-X XH02229, FILTREC DHD330B100B, FILTREC DHD330B100V, HYDAC/HYCON 0330D100W, HYDAC/HYCON 0330D100WV, MAIN FILTER MF0060298, MAIN FILTER MF0060299, SEPARATION TECHNOLOGIES H330D100W, STAUFF SE090B100B, STAUFF SE090B100B2, STAUFF S
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- OD Top
- 3.03
- OD Bottom
- 3.03
- ID Top
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.