Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD330E03B
- Mfr # PFC330-7-3G-V
- Zoro # G822522527
product price:Â
$
53.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9330H3SLA000P, EPPENSTEINER E400HL330H3, FILTER-MART 050418, FILTER-X XH02236, FILTREC DHD330E03B, FILTREC DHD330E03V, HYDAC/HYCON 0330D003BN, HYDAC/HYCON 0330D003BNV, HY-PRO HP33DNL73MSB, HY-PRO HP33DNL73MSV, MAIN FILTER MF0060313, MAIN FILT
Filter Media
MICROGLASS
Height
7.04
Micron Rating
3
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-7-3G-V
- Zoro #
- G822522527
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9330H3SLA000P, EPPENSTEINER E400HL330H3, FILTER-MART 050418, FILTER-X XH02236, FILTREC DHD330E03B, FILTREC DHD330E03V, HYDAC/HYCON 0330D003BN, HYDAC/HYCON 0330D003BNV, HY-PRO HP33DNL73MSB, HY-PRO HP33DNL73MSV, MAIN FILTER MF0060313, MAIN FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.9
- Beta Ratio 1
- 200/3
- OD Top
- 3.03
- Collapse Pressure
- 435
- OD Bottom
- 3.03
Dimensions
- Height
- 7.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.