Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD330F03V
- Mfr # PFC330-7-3G-HC-V
- Zoro # G822494596
product price:Â
$
93.25
/ea
Key Features
Replaces OEM Part
BEHRINGER BE330P03AHR, EPPENSTEINER 9330H3SLF000P, EPPENSTEINER E400HL330H32, FILTER-MART 050421, FILTER-X XH02240, FILTREC DHD330F03B, FILTREC DHD330F03V, HYDAC/HYCON 02061985, HYDAC/HYCON 2061985, HYDAC/HYCON 0330D003BH, HYDAC/HYCON 0330D003BHV, HY-PRO
Filter Media
MICROGLASS
Height
7.13
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-7-3G-HC-V
- Zoro #
- G822494596
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE330P03AHR, EPPENSTEINER 9330H3SLF000P, EPPENSTEINER E400HL330H32, FILTER-MART 050421, FILTER-X XH02240, FILTREC DHD330F03B, FILTREC DHD330F03V, HYDAC/HYCON 02061985, HYDAC/HYCON 2061985, HYDAC/HYCON 0330D003BH, HYDAC/HYCON 0330D003BHV, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Bottom
- 3.03
- OD Top
- 3.03
- Beta Ratio 1
- 200/3
- ID Top
- 1.9
Dimensions
- Height
- 7.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.