HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD35S50B
- Mfr # PHY35-3-50SS-V
- Zoro # G622500572
product price:Â
$
73.45
/ea
Key Features
Replaces OEM Part
FILTREC DHD35S50B, FILTREC DHD35S50V, HYDAC/HYCON 0035D050WHC, HYDAC/HYCON 0035D050WHCV, WIX D42B50SV
Filter Media
304 SS WIRE
Height
2.84
Micron Rating
50
OD Bottom
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY35-3-50SS-V
- Zoro #
- G622500572
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD35S50B, FILTREC DHD35S50V, HYDAC/HYCON 0035D050WHC, HYDAC/HYCON 0035D050WHCV, WIX D42B50SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- OD Bottom
- 2.22
- OD Top
- 2.22
- ID Top
- 1
- Collapse Pressure
- 435
Dimensions
- Height
- 2.84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.