Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD500B100B
- Mfr # PHY500-10-100SS-V
- Zoro # G822521346
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02256, FILTREC DHD500B100B, FILTREC DHD500B100V, FILTREC DHD500S100B, FILTREC DHD500S100V, HYDAC/HYCON 0500D100W, HYDAC/HYCON 0500D100WHC, HYDAC/HYCON 0500D100WHCV, HYDAC/HYCON 0500D100WV, MAIN FILTER MF0306633, MAIN FILTER MF0421044, MAIN FILT
Filter Media
304 SS WIRE
Height
9.96
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY500-10-100SS-V
- Zoro #
- G822521346
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02256, FILTREC DHD500B100B, FILTREC DHD500B100V, FILTREC DHD500S100B, FILTREC DHD500S100V, HYDAC/HYCON 0500D100W, HYDAC/HYCON 0500D100WHC, HYDAC/HYCON 0500D100WHCV, HYDAC/HYCON 0500D100WV, MAIN FILTER MF0306633, MAIN FILTER MF0421044, MAIN FILT
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- ID Top
- 1.9
- OD Top
- 3.56
- OD Bottom
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.