Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD500D20B
- Mfr # PHY500-10-20P-V
- Zoro # G622551277
product price:Â
$
60.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9500P20A000P, FILTREC DHD500D20B, FILTREC DHD500D20V, HYDAC/HYCON 0500D020P, HYDAC/HYCON 0500D020PHC, HYDAC/HYCON 0500D020PHCV, HYDAC/HYCON 0500D020PV, MAIN FILTER MF0306644, MAIN FILTER MF0576348, REXROTH 9500P20A000M, REXROTH 9500P20A000V,
Filter Media
PAPER
Height
9.96
Micron Rating
20
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY500-10-20P-V
- Zoro #
- G622551277
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9500P20A000P, FILTREC DHD500D20B, FILTREC DHD500D20V, HYDAC/HYCON 0500D020P, HYDAC/HYCON 0500D020PHC, HYDAC/HYCON 0500D020PHCV, HYDAC/HYCON 0500D020PV, MAIN FILTER MF0306644, MAIN FILTER MF0576348, REXROTH 9500P20A000M, REXROTH 9500P20A000V,
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Bottom
- 3.56
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.56
Dimensions
- Height
- 9.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.