HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD500G10V

  • Mfr # PHY500-10-10G-V

  • Zoro # G322540892


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/13
Filter Media
MICROGLASS
ID Top
1.9
OD Bottom
3.56
Height
9.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY500-10-10G-V
Zoro #
G322540892
UPC #
-
Country of Origin
United States

Dimensions

Height
9.96

Details

Beta Ratio 1
200/13
Filter Media
MICROGLASS
ID Top
1.9
OD Bottom
3.56
OD Top
3.56
Micron Rating
10
Replaces OEM Part
AIRFIL AFKOVL26810, BALDWIN PT23089MPG, BEHRINGER BE500P12A, DONALDSON P568715, EPPENSTEINER 9500H10SLA000P, EPPENSTEINER 9500H10XLA000P, EPPENSTEINER 9500LAH10SLA000P, EPPENSTEINER 9500LAH10XLA000P, FILTER-MART 051041, FILTER-X XH02261, FILTREC DHD500E10
Collapse Pressure
435

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.