HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD500H05V

  • Mfr # PHY500-10-5G-HC-V

  • Zoro # G322570417


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
AIRFIL AFKOVL2685KP, BEHRINGER BE500P06AH, EPPENSTEINER 9500H6SLF000P, EPPENSTEINER 9500H6XLF000P, EPPENSTEINER 9500LAH6SLF000P, EPPENSTEINER 9500LAH6XLF000P, FILTER-MART 051088, FILTER-X XH02264, FILTREC DHD500F05B, FILTREC DHD500F05V, FILTREC DHD500H05B
ID Top
1.9
Filter Media
MICROGLASS
Collapse Pressure
3045
Height
9.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY500-10-5G-HC-V
Zoro #
G322570417
UPC #
-
Country of Origin
United States

Dimensions

Height
9.96

Details

Replaces OEM Part
AIRFIL AFKOVL2685KP, BEHRINGER BE500P06AH, EPPENSTEINER 9500H6SLF000P, EPPENSTEINER 9500H6XLF000P, EPPENSTEINER 9500LAH6SLF000P, EPPENSTEINER 9500LAH6XLF000P, FILTER-MART 051088, FILTER-X XH02264, FILTREC DHD500F05B, FILTREC DHD500F05V, FILTREC DHD500H05B
ID Top
1.9
Filter Media
MICROGLASS
Collapse Pressure
3045
Beta Ratio 1
200/4.5
Micron Rating
5
OD Bottom
3.56
OD Top
3.56

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.