HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD60B149V
- Mfr # PFC60-4-149SS-V
- Zoro # G622465697
product price:Â
$
38.85
/ea
Key Features
Replaces OEM Part
FILTREC DHD60B149B, FILTREC DHD60B149V, HYDAC/HYCON 0060D149W, HYDAC/HYCON 0060D149WV
Filter Media
304 SS WIRE
Height
3.54
Micron Rating
150
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-4-149SS-V
- Zoro #
- G622465697
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD60B149B, FILTREC DHD60B149V, HYDAC/HYCON 0060D149W, HYDAC/HYCON 0060D149WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Bottom
- 1.75
- OD Top
- 1.75
- Collapse Pressure
- 435
- ID Top
- 0.87
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.