HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD60B200V
- Mfr # PFC60-4-200SS-V
- Zoro # G022465174
product price:Â
$
37.75
/ea
Sold in multiples of 2 for
$75.50
Key Features
Replaces OEM Part
FILTREC DHD60B200B, FILTREC DHD60B200V, HYDAC/HYCON 0060D200W, HYDAC/HYCON 0060D200WV, JURA FILTRATION SH75240, MAIN FILTER MF0506119, MAIN FILTER MF0576367, WIX D44C200BV
Filter Media
304 SS WIRE
Height
3.54
Micron Rating
200
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-4-200SS-V
- Zoro #
- G022465174
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Replaces OEM Part
- FILTREC DHD60B200B, FILTREC DHD60B200V, HYDAC/HYCON 0060D200W, HYDAC/HYCON 0060D200WV, JURA FILTRATION SH75240, MAIN FILTER MF0506119, MAIN FILTER MF0576367, WIX D44C200BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Top
- 1.75
- Collapse Pressure
- 435
- ID Top
- 0.87
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.