Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD60B74B
- Mfr # PFC60-4-74SS-V
- Zoro # G722474681
product price:Â
$
50.89
/ea
Key Features
Replaces OEM Part
FILTREC DHD60B74B, FILTREC DHD60B74V, MAIN FILTER MF0060389, MAIN FILTER MF0504533, MAIN FILTER MF0576369, MAIN FILTER MF0576370, WIX D44C74BV
Filter Media
304 SS WIRE
Height
3.54
Micron Rating
74
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-4-74SS-V
- Zoro #
- G722474681
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD60B74B, FILTREC DHD60B74V, MAIN FILTER MF0060389, MAIN FILTER MF0504533, MAIN FILTER MF0576369, MAIN FILTER MF0576370, WIX D44C74BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- ID Top
- 0.87
- Collapse Pressure
- 435
- OD Bottom
- 1.75
- OD Top
- 1.75
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.