HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD60B80V
- Mfr # PFC60-4-80SS-V
- Zoro # G122478166
product price:Â
$
50.89
/ea
Key Features
Replaces OEM Part
FILTREC DHD60B80B, FILTREC DHD60B80V, HYDAC/HYCON 02062393, HYDAC/HYCON 2062393, HYDAC/HYCON 0060D074W, HYDAC/HYCON 0060D074WV, WIX D44C80BV
Filter Media
304 SS WIRE
Height
3.54
Micron Rating
80
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-4-80SS-V
- Zoro #
- G122478166
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD60B80B, FILTREC DHD60B80V, HYDAC/HYCON 02062393, HYDAC/HYCON 2062393, HYDAC/HYCON 0060D074W, HYDAC/HYCON 0060D074WV, WIX D44C80BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Bottom
- 1.75
- OD Top
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 435
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.