Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD60D05B
- Mfr # PFC60-4-5P-V
- Zoro # G822466661
product price:Â
$
19.99
/ea
Sold in multiples of 2 for
$39.98
Key Features
Replaces OEM Part
EPPENSTEINER 960P5A000P, FILTER-X XH02275, FILTREC DHD60D05B, FILTREC DHD60D05V, HYDAC/HYCON 0060D005P, HYDAC/HYCON 0060D005PV, MAIN FILTER MF0060392, MAIN FILTER MF0060393, NATIONAL FILTERS 185375R, PARKER G03049, STAUFF SE014D05B, STAUFF SE014D05B2, STA
Filter Media
PAPER
Height
3.54
Micron Rating
5
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-4-5P-V
- Zoro #
- G822466661
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 960P5A000P, FILTER-X XH02275, FILTREC DHD60D05B, FILTREC DHD60D05V, HYDAC/HYCON 0060D005P, HYDAC/HYCON 0060D005PV, MAIN FILTER MF0060392, MAIN FILTER MF0060393, NATIONAL FILTERS 185375R, PARKER G03049, STAUFF SE014D05B, STAUFF SE014D05B2, STA
- Filter Media
- PAPER
- Micron Rating
- 5
- ID Top
- 0.87
- OD Bottom
- 1.75
- Beta Ratio 1
- 2/5/2026
- Collapse Pressure
- 435
- OD Top
- 1.75
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.