Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD60F05V
- Mfr # PFC60-4-5G-HC-V
- Zoro # G522461331
product price:Â
$
36.25
/ea
Sold in multiples of 2 for
$72.50
Key Features
Replaces OEM Part
BEHRINGER BE60P06AHR, EPPENSTEINER 960H6SLF000P, EPPENSTEINER E400HL60H62, FILTER-X XH02283, FILTREC DHD60F05B, FILTREC DHD60F05V, HYDAC/HYCON 0060D005BH, HYDAC/HYCON 0060D005BHV, HY-PRO HP06DHL46MSB, MAIN FILTER MF0060408, MAIN FILTER MF0060409, NATIONAL
Filter Media
MICROGLASS
Height
3.58
Micron Rating
5
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-4-5G-HC-V
- Zoro #
- G522461331
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE60P06AHR, EPPENSTEINER 960H6SLF000P, EPPENSTEINER E400HL60H62, FILTER-X XH02283, FILTREC DHD60F05B, FILTREC DHD60F05V, HYDAC/HYCON 0060D005BH, HYDAC/HYCON 0060D005BHV, HY-PRO HP06DHL46MSB, MAIN FILTER MF0060408, MAIN FILTER MF0060409, NATIONAL
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.75
- OD Top
- 1.75
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- ID Top
- 0.87
Dimensions
- Height
- 3.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.