HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD60F20B
- Mfr # PFC60-4-20G-HC-V
- Zoro # G622509780
product price:Â
$
34.65
/ea
Sold in multiples of 2 for
$69.30
Key Features
Replaces OEM Part
BEHRINGER BE60P25AHR, EPPENSTEINER 960H20SLF000P, EPPENSTEINER E400HL60H202, FILTER-MART 050400, FILTER-X XH02285, FILTREC DHD60F20B, FILTREC DHD60F20V, HYDAC/HYCON 0060D020BH, HYDAC/HYCON 0060D020BHV, HY-PRO HP06DHL425MSB, MAIN FILTER MF0060412, MAIN FIL
Filter Media
MICROGLASS
Height
3.58
Micron Rating
20
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-4-20G-HC-V
- Zoro #
- G622509780
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.58
Details
- Replaces OEM Part
- BEHRINGER BE60P25AHR, EPPENSTEINER 960H20SLF000P, EPPENSTEINER E400HL60H202, FILTER-MART 050400, FILTER-X XH02285, FILTREC DHD60F20B, FILTREC DHD60F20V, HYDAC/HYCON 0060D020BH, HYDAC/HYCON 0060D020BHV, HY-PRO HP06DHL425MSB, MAIN FILTER MF0060412, MAIN FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.