HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD990G03V

  • Mfr # PHY990-19-3G-V

  • Zoro # G922515825


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Height
19.17
Beta Ratio 1
200/3
Collapse Pressure
435
Micron Rating
3
OD Bottom
3.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY990-19-3G-V
Zoro #
G922515825
UPC #
-
Country of Origin
United States

Dimensions

Height
19.17

Details

Beta Ratio 1
200/3
Collapse Pressure
435
Micron Rating
3
OD Bottom
3.56
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC DHD990G03B, FILTREC DHD990G03V, HYDAC/HYCON 0990D003BN3HC, HYDAC/HYCON 0990D003BN3HCV, HYDAC/HYCON 0990D003BNHC, HYDAC/HYCON 0990D003BNHC2, HYDAC/HYCON 0990D003BNHCV, HY-PRO HP33DNL193MB, HY-PRO HP33DNL193MV, MAIN FILTER MF0060492, MAIN FILTER MF0
ID Top
1.9
OD Top
3.56

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.