Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD990S100V
- Mfr # PHY990-19-100SS-V
- Zoro # G122536866
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD990S100B, FILTREC DHD990S100V, HYDAC/HYCON 0990D100WHC, HYDAC/HYCON 0990D100WHCV, MAIN FILTER MF0421531, MAIN FILTER MF0576411, WIX D48B100SV
Filter Media
304 SS WIRE
Height
19.17
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY990-19-100SS-V
- Zoro #
- G122536866
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD990S100B, FILTREC DHD990S100V, HYDAC/HYCON 0990D100WHC, HYDAC/HYCON 0990D100WHCV, MAIN FILTER MF0421531, MAIN FILTER MF0576411, WIX D48B100SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- OD Bottom
- 3.56
- OD Top
- 3.56
- ID Top
- 1.9
Dimensions
- Height
- 19.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.