Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD990S50B
- Mfr # PHY990-19-50SS-V
- Zoro # G822558861
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD990S50B, FILTREC DHD990S50V, HYDAC/HYCON 0990D050WHC, HYDAC/HYCON 0990D050WHCV, MAIN FILTER MF0421537, MAIN FILTER MF0576414, WIX D48B50SV
Filter Media
304 SS WIRE
Height
19.17
Micron Rating
50
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY990-19-50SS-V
- Zoro #
- G822558861
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.17
Details
- Replaces OEM Part
- FILTREC DHD990S50B, FILTREC DHD990S50V, HYDAC/HYCON 0990D050WHC, HYDAC/HYCON 0990D050WHCV, MAIN FILTER MF0421537, MAIN FILTER MF0576414, WIX D48B50SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- Collapse Pressure
- 435
- ID Top
- 1.9
- OD Top
- 3.56
- OD Bottom
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.