Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD150B250V
- Mfr # PMH60-11-250SS-V
- Zoro # G022477757
product price:Â
$
73.89
/ea
Key Features
Replaces OEM Part
FILTREC DLD150B250B, FILTREC DLD150B250V, HY-PRO HP48NL11250WB, HY-PRO HP48NL11250WV, INTERNORMEN 303113, INTERNORMEN 01E150250G30EP, INTERNORMEN 01E150250G30EV, MAIN FILTER MF0060510, MAIN FILTER MF0576417, WIX D49B250BV
Filter Media
304 SS WIRE
Height
11.14
Micron Rating
250
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-11-250SS-V
- Zoro #
- G022477757
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.14
Details
- Replaces OEM Part
- FILTREC DLD150B250B, FILTREC DLD150B250V, HY-PRO HP48NL11250WB, HY-PRO HP48NL11250WV, INTERNORMEN 303113, INTERNORMEN 01E150250G30EP, INTERNORMEN 01E150250G30EV, MAIN FILTER MF0060510, MAIN FILTER MF0576417, WIX D49B250BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- OD Top
- 1.75
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.