Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD150D10V
- Mfr # PMH60-11-10P-V
- Zoro # G022491005
product price:Â
$
41.89
/ea
Key Features
Replaces OEM Part
FILTREC DLD150D10B, FILTREC DLD150D10V, MAIN FILTER MF0060517, MAIN FILTER MF0060518, WIX D49B10DV
Filter Media
PAPER
Height
11.14
Micron Rating
10
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-11-10P-V
- Zoro #
- G022491005
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD150D10B, FILTREC DLD150D10V, MAIN FILTER MF0060517, MAIN FILTER MF0060518, WIX D49B10DV
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 1.75
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.87
- Collapse Pressure
- 305
- OD Top
- 1.75
Dimensions
- Height
- 11.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.