Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD170E05V
- Mfr # PMH170-7-5G-V
- Zoro # G822495333
product price:Â
$
60.75
/ea
Key Features
Replaces OEM Part
FILTREC DLD170E05B, FILTREC DLD170E05V, HY-PRO HP28NL76MB, HY-PRO HP28NL76MV, INTERNORMEN 303070, INTERNORMEN 318512, INTERNORMEN 01E1706VG30EP, INTERNORMEN 01E1706VG30EV, JURA FILTRATION SH65620, MAIN FILTER MF0060559, MAIN FILTER MF0060560, PARKER 93823
Filter Media
MICROGLASS
Height
7.05
Micron Rating
5
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-7-5G-V
- Zoro #
- G822495333
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD170E05B, FILTREC DLD170E05V, HY-PRO HP28NL76MB, HY-PRO HP28NL76MV, INTERNORMEN 303070, INTERNORMEN 318512, INTERNORMEN 01E1706VG30EP, INTERNORMEN 01E1706VG30EV, JURA FILTRATION SH65620, MAIN FILTER MF0060559, MAIN FILTER MF0060560, PARKER 93823
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.36
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- ID Top
- 1.35