HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD170F20V
- Mfr # PMH170-7-20G-HC-V
- Zoro # G122508214
product price:Â
$
69.15
/ea
Key Features
Replaces OEM Part
FILTREC DLD170F20B, FILTREC DLD170F20V, HY-PRO HP28HL725MB, HY-PRO HP28HL725MV, INTERNORMEN 300151, INTERNORMEN 300152, INTERNORMEN 01E17025VGHREP, INTERNORMEN 01E17025VGHREV, MAIN FILTER MF0060571, MAIN FILTER MF0060572, PARKER 938173Q, WIX D50B20FV
Filter Media
MICROGLASS
Height
7.05
Micron Rating
20
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-7-20G-HC-V
- Zoro #
- G122508214
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD170F20B, FILTREC DLD170F20V, HY-PRO HP28HL725MB, HY-PRO HP28HL725MV, INTERNORMEN 300151, INTERNORMEN 300152, INTERNORMEN 01E17025VGHREP, INTERNORMEN 01E17025VGHREV, MAIN FILTER MF0060571, MAIN FILTER MF0060572, PARKER 938173Q, WIX D50B20FV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.36
- OD Top
- 2.36
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- ID Top
- 1.35
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.