HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD240F10V

  • Mfr # PMH170-9-10G-HC-V

  • Zoro # G922568654


product price:  $93.25
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTREC DLD240F10B, FILTREC DLD240F10V, HY-PRO HP28HL910MB, HY-PRO HP28HL910MV, HY-PRO HP28HL916MB, HY-PRO HP28HL916MV, INTERNORMEN 300188, INTERNORMEN 300682, INTERNORMEN 01E24010VGHREP, INTERNORMEN 01E24010VGHREV, JURA FILTRATION SH65028, MAIN FILTER MF
Height
9.06
Micron Rating
10
Collapse Pressure
3045
Beta Ratio 1
200/13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH170-9-10G-HC-V
Zoro #
G922568654
UPC #
-
Country of Origin
United States

Dimensions

Height
9.06

Details

Replaces OEM Part
FILTREC DLD240F10B, FILTREC DLD240F10V, HY-PRO HP28HL910MB, HY-PRO HP28HL910MV, HY-PRO HP28HL916MB, HY-PRO HP28HL916MV, INTERNORMEN 300188, INTERNORMEN 300682, INTERNORMEN 01E24010VGHREP, INTERNORMEN 01E24010VGHREV, JURA FILTRATION SH65028, MAIN FILTER MF
Micron Rating
10
Collapse Pressure
3045
Beta Ratio 1
200/13
ID Top
1.35
OD Top
2.36
Filter Media
MICROGLASS
OD Bottom
2.36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.