Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD360D20V
- Mfr # PMH170-12-20P-V
- Zoro # G622509476
product price:Â
$
33.49
/ea
Sold in multiples of 2 for
$66.98
Key Features
Replaces OEM Part
FILTREC DLD360D20B, FILTREC DLD360D20V, MAIN FILTER MF0060627, MAIN FILTER MF0060628, WIX D52B20DV
Filter Media
PAPER
Height
12.17
Micron Rating
20
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-12-20P-V
- Zoro #
- G622509476
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.17
Details
- Replaces OEM Part
- FILTREC DLD360D20B, FILTREC DLD360D20V, MAIN FILTER MF0060627, MAIN FILTER MF0060628, WIX D52B20DV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 2.36
- ID Top
- 1.35
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 2.36
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.