Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD360T130V
- Mfr # PMH170-12-130SS-HC-V
- Zoro # G922479172
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD360T130B, FILTREC DLD360T130V, HY-PRO HP28HL12130WB, HY-PRO HP28HL12130WV, INTERNORMEN 305267, INTERNORMEN 01E360130GHREP, INTERNORMEN 01E360130GHREV, MAIN FILTER MF0060647, MAIN FILTER MF0576440, WIX D52B130TV
Height
12.21
Micron Rating
125
OD Bottom
2.36
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-12-130SS-HC-V
- Zoro #
- G922479172
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD360T130B, FILTREC DLD360T130V, HY-PRO HP28HL12130WB, HY-PRO HP28HL12130WV, INTERNORMEN 305267, INTERNORMEN 01E360130GHREP, INTERNORMEN 01E360130GHREV, MAIN FILTER MF0060647, MAIN FILTER MF0576440, WIX D52B130TV
- Micron Rating
- 125
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
- OD Top
- 2.36
- Filter Media
- 304 SS WIRE
- ID Top
- 1.35
Dimensions
- Height
- 12.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.