Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD360T25B
- Mfr # PMH170-12-25SS-HC-V
- Zoro # G522500450
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD360T25B, FILTREC DLD360T25V, HY-PRO HP28HL1225WB, HY-PRO HP28HL1225WV, INTERNORMEN 300238, INTERNORMEN 300239, INTERNORMEN 01E36025GHREP, INTERNORMEN 01E36025GHREV, MAIN FILTER MF0060648, MAIN FILTER MF0060649, WIX D52B25TV
Filter Media
304 SS WIRE
Height
12.21
Micron Rating
25
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-12-25SS-HC-V
- Zoro #
- G522500450
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD360T25B, FILTREC DLD360T25V, HY-PRO HP28HL1225WB, HY-PRO HP28HL1225WV, INTERNORMEN 300238, INTERNORMEN 300239, INTERNORMEN 01E36025GHREP, INTERNORMEN 01E36025GHREV, MAIN FILTER MF0060648, MAIN FILTER MF0060649, WIX D52B25TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.35
- OD Top
- 2.36
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
Dimensions
- Height
- 12.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.