Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD450D10V
- Mfr # PMH170-16-10P-V
- Zoro # G122487748
product price:Â
$
79.25
/ea
Key Features
Replaces OEM Part
FILTREC DLD450D10B, FILTREC DLD450D10V, MAIN FILTER MF0060663, MAIN FILTER MF0060664, WIX D53B10DV
Filter Media
PAPER
Height
16.3
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-16-10P-V
- Zoro #
- G122487748
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.3
Details
- Replaces OEM Part
- FILTREC DLD450D10B, FILTREC DLD450D10V, MAIN FILTER MF0060663, MAIN FILTER MF0060664, WIX D53B10DV
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.