Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD450D20V
- Mfr # PMH170-16-20P-V
- Zoro # G122508092
product price:Â
$
79.25
/ea
Key Features
Replaces OEM Part
FILTREC DLD450D20B, FILTREC DLD450D20V, MAIN FILTER MF0060665, MAIN FILTER MF0060666, WIX D53B20DV
Filter Media
PAPER
Height
16.3
Micron Rating
20
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-20P-V
- Zoro #
- G122508092
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD450D20B, FILTREC DLD450D20V, MAIN FILTER MF0060665, MAIN FILTER MF0060666, WIX D53B20DV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 2.36
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 435
- ID Top
- 1.35
- OD Top
- 2.36