HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD450E05B
- Mfr # PMH170-16-5G-V
- Zoro # G022478396
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450E05B, FILTREC DLD450E05V, HY-PRO HP28NL166MB, HY-PRO HP28NL166MV, INTERNORMEN 303094, INTERNORMEN 01E4506VG30EP, INTERNORMEN 01E4506VG30EV, MAIN FILTER MF0060669, MAIN FILTER MF0060670, PARKER 938223Q, WIX D53B05EV
Filter Media
MICROGLASS
Height
16.3
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-5G-V
- Zoro #
- G022478396
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD450E05B, FILTREC DLD450E05V, HY-PRO HP28NL166MB, HY-PRO HP28NL166MV, INTERNORMEN 303094, INTERNORMEN 01E4506VG30EP, INTERNORMEN 01E4506VG30EV, MAIN FILTER MF0060669, MAIN FILTER MF0060670, PARKER 938223Q, WIX D53B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.35
- Collapse Pressure
- 435
- OD Top
- 2.36
- OD Bottom
- 2.36
Dimensions
- Height
- 16.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.