Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DLD450T25V
- Mfr # PMH170-16-25SS-HC-V
- Zoro # G322547211
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450T25B, FILTREC DLD450T25V, HY-PRO HP28HL1625WB, HY-PRO HP28HL1625WV, INTERNORMEN 300717, INTERNORMEN 312571, INTERNORMEN 01E45025GHREP, INTERNORMEN 01E45025GHREV, JURA FILTRATION SH65117, MAIN FILTER MF0060685, MAIN FILTER MF0060686, WIX D53B
Filter Media
304 SS WIRE
Height
16.34
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-16-25SS-HC-V
- Zoro #
- G322547211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.34
Details
- Replaces OEM Part
- FILTREC DLD450T25B, FILTREC DLD450T25V, HY-PRO HP28HL1625WB, HY-PRO HP28HL1625WV, INTERNORMEN 300717, INTERNORMEN 312571, INTERNORMEN 01E45025GHREP, INTERNORMEN 01E45025GHREV, JURA FILTRATION SH65117, MAIN FILTER MF0060685, MAIN FILTER MF0060686, WIX D53B
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- ID Top
- 1.35
- OD Bottom
- 2.36
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.